This item is Discontinued.

Louisville 16 ft Aluminum Extension Ladder, 300 lb Load Capacity AE2816

16 ft Aluminum Extension Ladder, 300 lb Load Capacity (Discontinued)

  • Mfr # AE2816
  • Zoro # G7206866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE2816
Zoro #
G7206866
UPC #
728865054807
Country of Origin
Mexico

Dimensions

Industry Ladder Size
16 ft
Extended Ladder Height
13 ft
Closed Height
8 ft
Bottom Width
18 in
Section Length
8 ft
Closed Depth
6"
Overall Height
16 ft
Ladder Height
8 ft
Extended Height
13 ft
Base Width
18 in
Retracted Height
8 ft

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Net Weight
30 lb
Rung Shape
D-Rung
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
I-Beam
Shoe Design
Swivel Safety
Series
AE2800
Rung/Step Spacing
12 in
Includes
Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Standards
OSHA/ANSI
Weight
30 lb
Rung Spacing
12 in
Ladder Material
Aluminum
Adjustment Increments
12 in
Load Capacity - Maximum
300 lb
Shoe Type
Swivel Safety
Rung Type
D-Rung
ANSI Duty Rating
Type IA

Description

Extension Ladder, Material Aluminum, Industry Ladder Size 16 ft, Extended Ladder Height 13 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 18 in, AE2800 Series, Rail Type I-Beam, Shoe Design Swivel Safety, Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 8 ft, Section Length 8 ft, Net Weight 30 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.