16 ft Fiberglass Extension Ladder, 225 lb Load Capacity

  • Mfr # FE0616

  • Zoro # G8521545


product price:  $244.49
/ea
Free Shipping & Returns

Key Features

Extended Ladder Height
13 ft
Load Capacity
225 lb
ANSI Type
II
Material
Fiberglass
Closed Height
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FE0616
Zoro #
G8521545
UPC #
728865086228
Country of Origin
Mexico

Dimensions

Industry Ladder Size
16 ft
Extended Ladder Height
13 ft
Closed Height
8 ft
Bottom Width
17.25 in
Section Length
8 ft
Closed Depth
3-1/4"
Overall Height
16 ft
Ladder Height
16 ft
Overall Depth
6.3 in
Retracted Height
8 ft
Rung Width
1.3 in
Standing Height - Maximum
9.3 ft
Extended Height
13 ft
Fly Width
16.1 in
Base Width
17.3 in
Rung Depth
1.5 in
Reach Height - Maximum
15 ft

Details

Load Capacity
225 lb
ANSI Type
II
Material
Fiberglass
Net Weight
29 lb
Rung Shape
D-Rung
Color
Green
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Swivel Safety
Series
FE0600
Rung/Step Spacing
12 in
Standards
ANSI, OSHA Compliant
Includes
Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Weight
29 lb
Rung Spacing
12 in
Number of Sections
2
Number of Rungs
16
Ladder Material
Fiberglass
Tread Type
Ribbed
ANSI Duty Rating
Type II
Removable Fly
Fixed
Adjustment Increments
12 in
Rung Type
D-Rung
Load Capacity - Maximum
225 lb
Conductivity
Non-Conductive
Ladder Type
Extension Ladder
Shoe Type
Swivel Safety

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 16 ft, Extended Ladder Height 13 ft, ANSI Type II, Load Capacity 225 lb, Adjustable Increments 12 in, Bottom Width 17 1/4 in, FE0600 Series, Rail Type Non Conductive, Shoe Design Swivel Safety, Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 8 ft, Section Length 96 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.