Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 ft Aluminum Extension Ladder, 375 lb Load Capacity

  • Mfr # AE1220HD

  • Zoro # G9480335


product price: $510.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Extended Ladder Height
17 ft
Load Capacity
375 lb
ANSI Type
IAA
Material
Aluminum
Closed Height
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE1220HD
Zoro #
G9480335
UPC #
728865083524
Country of Origin
Mexico

Dimensions

Industry Ladder Size
20 ft
Extended Ladder Height
17 ft
Closed Height
10 ft
Bottom Width
19.0625 in
Section Length
10 ft
Closed Depth
5-1/4"
Overall Height
20 ft
Ladder Height
20 ft
Standing Height - Maximum
13.3 ft
Extended Height
17 ft
Overall Depth
6.5 in
Retracted Height
10 ft
Base Width
19.1 in
Rung Width
1.3 in
Reach Height - Maximum
20 ft
Fly Width
16.4 in
Rung Depth
1.5 in

Details

Load Capacity
375 lb
ANSI Type
IAA
Material
Aluminum
Net Weight
45 lb
Rung Shape
D-Rung
Color
Silver
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
I-Beam
Shoe Design
Swivel Safety
Series
AE1200HD
Rung/Step Spacing
12 in
Includes
Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Standards
ANSI, OSHA Compliant
Weight
45 lb
Rung Spacing
12 in
ANSI Duty Rating
Type IAA
Number of Rungs
20
Shoe Type
Swivel Safety
Adjustment Increments
12 in
Load Capacity - Maximum
375 lb
Ladder Material
Aluminum
Removable Fly
Fixed
Ladder Type
Extension Ladder
Tread Type
Ribbed
Number of Sections
2
Rung Type
D-Rung

Description

Extension Ladder, Material Aluminum, Industry Ladder Size 20 ft, Extended Ladder Height 17 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 19 1/16 in, AE1200HD Series, Rail Type I-Beam, Shoe Design Swivel, Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 10 ft, Section Length 10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.