24 ft Fiberglass Extension Ladder, 300 lb Load Capacity

  • Mfr # FE3224

  • Zoro # G3499955


product price:  $356.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Extended Ladder Height
21 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Closed Height
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE3224
Zoro #
G3499955
UPC #
728865200051
Country of Origin
Mexico

Dimensions

Industry Ladder Size
24 ft
Extended Ladder Height
21 ft
Closed Height
12 ft
Bottom Width
17.0625 in
Section Length
12 ft
Closed Depth
5"
Overall Height
24 ft
Ladder Height
24 ft
Base Width
17.1 in
Extended Height
21 ft
Standing Height - Maximum
17.1 ft
Overall Depth
7.3 in
Retracted Height
12 ft
Rung Width
1.3 in
Fly Width
16.1 in
Rung Depth
1.5 in
Reach Height - Maximum
23 ft

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
52 lb
Rung Shape
D-Rung
Color
Orange
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Swivel Safety
Series
FE3200
Rung/Step Spacing
12 in
Includes
All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Standards
ANSI, OSHA Compliant
Weight
52 lb
Rung Spacing
12 in
Shoe Type
Swivel Safety
Load Capacity - Maximum
300 lb
Number of Rungs
24
Rung Type
D-Rung
ANSI Duty Rating
Type IA
Number of Sections
2
Adjustment Increments
12 in
Ladder Type
Extension Ladder
Removable Fly
Fixed
Tread Type
Ribbed
Ladder Material
Fiberglass

Description

This Louisville Ladder 16 feet fiberglass extension ladder has a 375 lbs. load capacity, rated ANSI IAA Type. This extension ladder is great for working on electrical, utility, light construction and residential jobs. It features D shaped rungs that are fully serrated for a slip resistant surface. Includes two extra heavy-duty slide guides to prevent over extending the extension ladder. Equipped with the MAXLOCK rung lock, engineered to be the strongest, toughest, lightest rung lock ever made for extension ladders. This extension ladder also includes the patented QuickLatch system that provides a simple, intuitive method of securing the ladder when extended. Features wivel safety shoes with overmolded polymer tread that be used with the tread down or in spike position.


  • • NON-CONDUCTIVE: Crafted with fiberglass for non-conductive safety assurance, this extension ladder combines strength and durability.
  • • MAXLOCK RUNG LOCK: Engineered with your safety in mind, custom engineered specifically for our extension ladders from a patented, advanced molecular polymer.
  • • QUICKLATCH SYSTEM: Seamlessly offers a straightforward and intuitive solution for our extension ladders, securing both the fly and base sections during extension.
  • • SAFE AND STABLE: Steel Swivel Safety Shoe with metal shield specifically designed for extension ladders, ensures stability and safety even on uneven surfaces.
  • • STURDY AND STRONG: With its 300-Pound capacity, elegant design and smooth finish, you won’t find a more durable, reliable 16-foot Extension Ladder.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.