This item is Discontinued.

Louisville 5 ft. Fiberglass 375 lb. Twin Stepladder, Type IAA FM1405HD

5 ft. Fiberglass 375 lb. Twin Stepladder, Type IAA (Discontinued)

  • Mfr # FM1405HD
  • Zoro # G3263657
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FM1405HD
Zoro #
G3263657
UPC #
728865088659
Country of Origin
Mexico

Dimensions

Ladder Height
5 ft
Bottom Width
21 in
Step Depth
3 in

Details

Item
Twin Stepladder
Load Capacity
375 lbs.
Material
Fiberglass
Stepladder Item
Twin Stepladder
Number of Steps
4
ANSI Type
IAA
Base Spread
46 in
Net Weight
24 lbs.
Step Tread
Ribbed
Ladder Tread
Ribbed
Series
FM1400HD
Rung/Step Spacing
12 in
Standards
ANSI, OSHA
Includes
Da Boot, Heavy Duty Gusset Bracing, Inside Spreader Braces, SHOX
Weight
24 lb
ANSI Duty Rating
Type IAA
Ladder Type
Twin Stepladder
Tread Type
Ribbed
Load Capacity - Maximum
375 lb
Ladder Material
Fiberglass

Description

Twin Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 5 ft, Load Capacity 375 lb, Number of Steps 4, Base Spread 46 in, Bottom Width 21 in, Step Depth 3 in, Step Tread Ribbed, Series FM1400HD, Includes Da Boot, Heavy Duty Gusset Bracing, Inside Spreader Braces, SHOX, Standards ANSI, OSHA, Rung/Step Spacing 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.