This item is Discontinued.

Louisville 8 ft. Aluminum 300 lb. Twin Stepladder, Type IA AM1008

8 ft. Aluminum 300 lb. Twin Stepladder, Type IA (Discontinued)

  • Mfr # AM1008
  • Zoro # G0987598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AM1008
Zoro #
G0987598
UPC #
728865017963
Country of Origin
Unknown

Dimensions

Ladder Height
8 ft
Bottom Width
25 7/8 in
Step Depth
3 in

Details

Item
Twin Stepladder
Load Capacity
300 lbs.
Material
Aluminum
Stepladder Item
Twin Stepladder
Number of Steps
7
ANSI Type
IA
Base Spread
67 7/8 in
Net Weight
33 lbs.
Ladder Tread
Ribbed
Standards
ANSI, OSHA
Includes
Angle Slip Resistant Rubber Feet, Inside Spreader Braces
Series
AM1000
Rung/Step Spacing
12 in
Step Tread
Ribbed
Weight
33 lb
ANSI Duty Rating
Type IA
Tread Type
Ribbed
Ladder Type
Twin Stepladder
Shoe Type
Slip-Resistant
Load Capacity - Maximum
300 lb
Ladder Material
Aluminum

Description

Twin Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 8 ft, Load Capacity 300 lb, Number of Steps 7, Base Spread 67.9 in, Bottom Width 25 7/8 in, Step Depth 3 in, Step Tread Ribbed, Series AM1000, Includes Angle Slip Resistant Rubber Feet, Inside Spreader Braces, Standards ANSI, OSHA, Rung/Step Spacing 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.