Attic Ladder, Wood, 7 ft. to 8 ft. 3/4" Ceiling Height Range, 250 lb. Load Capacity, ANSI Type I (Discontinued)
- Mfr # S224P
- Zoro # G7122875
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S224P
Zoro #
G7122875
UPC #
047345102211
Country of Origin
Mexico
Dimensions
Ceiling Height Range
7 ft. to 8 ft. 3/4"
Step Width
13"
Step Depth
3.3125"
Rough Opening Width
22.5 in
Compatible Ceiling Height - Maximum
8.8 ft
Compatible Ceiling Height - Minimum
7 ft
Rough Opening Length
54 in
Details
Item
Attic Ladder
Material
Wood
Load Capacity
250 lb.
ANSI Type
I
Swing Clearance
66"
Landing Space
61"
Net Weight
53 lb.
Insulated
No
Attic Ladder Closure
Spring Assist
Rung/Step Spacing
12 in
Series
Premium
Rough Opening
22-1/2" x 54"
Standards
ANSI Certified
ANSI Duty Rating
Type I
Rung Step Spacing
12 in
Description
Attic Ladder, Material Wood, Ceiling Height Range 7 ft to 8 ft 9 in, Load Capacity 250 lb, ANSI Type I, Series Premium, Rough Opening 22-1/2 in x 54 in, Swing Clearance 71 in, Landing Space 60.6 in, Step Width 13 in, Step Depth 3.5 in, Net Weight 53.0 lb, Insulated Not Insulated, Attic Ladder Closure Spring Assist, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.