Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ladder Accessories

  • Mfr # PR091006C-B-PY

  • Zoro # G812479473


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.4 in
Includes
Shoe
Overall Length
2.3 in
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR091006C-B-PY
Zoro #
G812479473
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
2.4 in
Overall Length
2.3 in
Overall Height - Maximum
26.5 in

Details

Includes
Shoe
Item
Ladder Leveler
Material
Aluminum
Color
Silver
Compatible ANSI Duty Rating
Type I, Type IA, Type IAA, Type II, Type III
Compatible Ladder Type
Extension Ladders
Product Type
Ladder Leveler
Load Capacity - Maximum
375 lb
Adjustment Increments
0.5 in
Compatible with Manufacturer Model Number
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD, AE1660, AE2216, AE2220, AE2224, AE2228, AE2232, AE2236, AE2240, AE4216PG, AE4220PG, AE4224PG, AE4228PG, AE4232PG, AE4240PG, FE0616, FE0620, FE0624, FE0628, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible Manufacturer Model Number
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD, AE1660, AE2216, AE2220, AE2224, AE2228, AE2232, AE2236, AE2240, AE4216PG, AE4220PG, AE4224PG, AE4228PG, AE4232PG, AE4240PG, FE0616, FE0620, FE0624, FE0628, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible Manufacturer Part Number
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD, AE1660, AE2216, AE2220, AE2224, AE2228, AE2232, AE2236, AE2240, AE4216PG, AE4220PG, AE4224PG, AE4228PG, AE4232PG, AE4240PG, FE0616, FE0620, FE0624, FE0628, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible with Manufacturer Model No.
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD, AE1660, AE2216, AE2220, AE2224, AE2228, AE2232, AE2236, AE2240, AE4216PG, AE4220PG, AE4224PG, AE4228PG, AE4232PG, AE4240PG, FE0616, FE0620, FE0624, FE0628, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible with Mfr. Model No.
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD, AE1660, AE2216, AE2220, AE2224, AE2228, AE2232, AE2236, AE2240, AE4216PG, AE4220PG, AE4224PG, AE4228PG, AE4232PG, AE4240PG, FE0616, FE0620, FE0624, FE0628, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
For Use with Mfr Model Number
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD, AE1660, AE2216, AE2220, AE2224, AE2228, AE2232, AE2236, AE2240, AE4216PG, AE4220PG, AE4224PG, AE4228PG, AE4232PG, AE4240PG, FE0616, FE0620, FE0624, FE0628, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
For Use With Mfr. Model Number
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD, AE1660, AE2216, AE2220, AE2224, AE2228, AE2232, AE2236, AE2240, AE4216PG, AE4220PG, AE4224PG, AE4228PG, AE4232PG, AE4240PG, FE0616, FE0620, FE0624, FE0628, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible Pump Manufacturer Part Number
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD, AE1660, AE2216, AE2220, AE2224, AE2228, AE2232, AE2236, AE2240, AE4216PG, AE4220PG, AE4224PG, AE4228PG, AE4232PG, AE4240PG, FE0616, FE0620, FE0624, FE0628, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible Mfr. Model Number
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD, AE1660, AE2216, AE2220, AE2224, AE2228, AE2232, AE2236, AE2240, AE4216PG, AE4220PG, AE4224PG, AE4228PG, AE4232PG, AE4240PG, FE0616, FE0620, FE0624, FE0628, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240

Description

Ladder Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.