Rope and Pulley Kit
Mfr # PK120A
Zoro # G7302215
product price: $31.95
/eaKey Features
Overall Height
8 in
Overall Width
15 in
Includes
Hardware
Overall Length
5.5 in
Material
Plastic, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK120A
Zoro #
G7302215
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
8 in
Overall Width
15 in
Overall Length
5.5 in
Details
Includes
Hardware
Item
Rope and Pulley Kit
Material
Plastic, Steel
Fits Brand
Louisville Ladder
For Use With Mfr. Model Number
Color
Black, Gray
Product Type
Rope and Pulley Kit
Compatible with Series
AE1200HD, AE2100, AE2200, AE3200, DXL3020-XXPT, DXL3420-XXPG, FE0600, FE3200, FE4200HD, FE7200, L-3022-XXPT
Compatible with Manufacturer Model Number
Compatible Ladder Type
Extension Ladders
Compatible ANSI Duty Rating
Type I, Type IA, Type IAA
Load Capacity - Maximum
375 lb
Compatible Manufacturer Model Number
Compatible Manufacturer Part Number
Compatible with Manufacturer Model No.
Compatible with Mfr. Model No.
For Use with Mfr Model Number
Compatible Pump Manufacturer Part Number
Compatible Mfr. Model Number
Description
Rope and Pulley Kit, For Use With Grainger Item Number 15G128, 15G129, 15G130, 15G131, 15G132, 15G133, 15G134, 1CMV8, 1CMV9, 1CMW1, 1CMW2, 1CMW3, 1CMW4, 1CMW5, 1CMW6, 1CMW7, 1CMW8, 29NH76, 29NH77, 29NH88, 2KMC1, 2KMC2, 33J661, 33J663, 33J667, 33J671, 33J672, 33J673, 33J683, 33J686, 33J697, 33J728, 33J730, 36Y340, 36Y341, 36Y345, 36Y346, 36Y347, 36Y348, 36Y349, 36Y350, 36Y351, 36Y422, 36Y432, 5MRG8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.