This item is Discontinued.

Louisville Step Stand, 27" H, Aluminum, 300 lb. AY8002-S55S56

Step Stand, 27" H, Aluminum, 300 lb. (Discontinued)

  • Mfr # AY8002-S55S56
  • Zoro # G0687849
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AY8002-S55S56
Zoro #
G0687849
UPC #
728865018953
Country of Origin
Mexico

Dimensions

Base Depth
9 1/2 in
Bottom Width
14 1/4 in
Overall Height
27 in
Top Step Height
23 in
Closed Height
17 1/2 in
Manufacturers Warranty Length
1 yr Limited
Platform Depth
9 1/4 in
Closed Depth
9 1/2 in
Platform Width
14 in

Details

Item
Step Stand
ANSI Type
IA
Color
Silver
Load Capacity
300 lb
Material
Aluminum
Number of Steps
2
Step Stool Product Group
Step Stands
Series
AY8000
Includes
Handrail, Two Casters
Standards
ANSI, OSHA
Finish
Aluminum Mill

Description

Step Stool Product Group Step Stand, Number of Steps 2, Overall Height 27 in, Material Aluminum, ANSI Type IA, Load Capacity 300 lb, Top Step Height 23 in, Bottom Width 14 1/4 in, Base Depth 9 1/2 in, Color Silver, Finish Aluminum Mill, Series AY8000, Closed Depth 9 1/2 in, Closed Height 17 1/2 in, Includes Handrail, Two Casters, Standards ANSI, OSHA, Manufacturers Warranty Length 1 yr Limited

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.