This item is Discontinued.

Louisville Three-Person Stage, 40 ft. L, 28 In. W P32840

Three-Person Stage, 40 ft. L, 28 In. W (Discontinued)

  • Mfr # P32840
  • Zoro # G2194346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P32840
Zoro #
G2194346
UPC #
728865029003
Country of Origin
Mexico

Dimensions

Overall Length
40 ft
Overall Width
28 in
Overall Height
7 in
Overall Length - Maximum
40 ft

Details

Item
Three-Person Scaffolding Stage
Load Capacity
750 lb
Material
Aluminum
Series
P3
Standards
ANSI, OSHA, UL
Number of Occupants
3
Load Capacity - Maximum
750 lb
Frame Material
Aluminum

Description

Three-Person Scaffolding Stage, Overall Length 40 ft, Overall Width 28 in, Overall Height 7 in, Material Aluminum, Load Capacity 750 lb, Series P3, Standards ANSI, OSHA, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.