Shop All Temperature Probes
Love
Surface Temp Probe, -58 to 221 Deg F
Mfr # TS-51
Zoro # G0802103
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermistor
- Probe Temp. Measuring Element Thermistor
- Temp. Range (F) -58 Degrees to 221 Degrees
- Probe Contact Material PVC
- Probe Connection Type Bare Wire
Product Information
- Brand Love
- MFR # TS-51
- Zoro # G0802103
- Country of Origin Spain
- Category Temperature Probes
Dimensions
Probe Wire Length | 10 ft |
Probe Length | 1 in |
Manufacturers Warranty Length | 1 yr |
Wire Length | 10 ft. |
Probe Size | 9/32 in x 1 in |
Cable Length | 10 ft |
Manufacturer Warranty Length | 1 yr |
Probe Diameter | 0.281 in |
Details
Description
Surface Temperature Probe, For Application Brewing Systems, Food Service Equipment, Medical Sterilizers or Equipment, Refrigerated Cabinets, Walk in Coolers, Wood or Pellet Boilers, Surface Mount, Bare Wire, Immersion, Cable Length 10 ft, Cable Material PVC, Sensor Type PTC Sensor, -58 Degrees to 221 Degrees F/-50 Degrees to 105 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBO Dissolved Oxygen Data Logger (U26-001)
- SPAN Vacuum Gauge, 1 to 0 Bar Vac, 2-1/2In (LFS-210-(-1 Bar)-G)
- POMONA ELECTRONICS Test Clip Set, Black, Red, 300 Vrms (3788)
- BACHARACH Combustion Analyzer Kit, LCD (2412-1310)
- LOVE Surface Temp Probe, -58 to 221 Deg F (TS-5)
- LOVE Surface Temp Probe, -58 to 302 Deg F (TS-61)
- LOVE Surface Temp Probe, -58 to 302 Deg F (TS-6)
- LASCAR Lithium Battery, 3.6V, 1/2 AA (BAT 3V6)
- EXTECH Immersion Temp Probe, -40 to 1472 Deg F (881605)
- FLUKE Type J Thermocouple Plug, Mini, PK2 (80CJ-M)
- COOPER-ATKINS Penetration Temp Probe, -40 to 500 Deg F (50143-K)
- Love Temperature Probes