Zoro Homepage

Double U-Joint, 4 1/2 in L, 1,750 RPM

  • Mfr # DD-3B

  • Zoro # G315917441


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Break Torque
540 in-lb
Maximum Bore Diameter
1/2 in
Maximum Speed
1,750 RPM
Weight
0.3 lb
Joint Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD-3B
Zoro #
G315917441
UPC #
-
Country of Origin
United States

Dimensions

Maximum Bore Diameter
1/2 in
Joint Diameter
5/8 in
Coupling Size
DD-3B
Outside Diameter
5/8 in
Outside Dia.
5/8 in
Length through Bore
11/16 in
Overall Length
4 1/2 in
Bore Diameter
5/16 in
Yoke Length
1 1/8 in

Description

Double Universal Joint, Coupling Size DD-3B, Overall Length 4 1/2 in, Maximum Bore Diameter 1/2 in, Maximum Operating Angle 50 Degrees , Yoke Length 1 1/8 in, Boot Material Not Applicable, Bore Diameter 5/16 in, Number of Joints Double, Joint Diameter 5/8 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 5/8 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 11/16 in, Break Torque 540 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.