Zoro Homepage

Double Universal Joint, 10 in L, 1,750 RPM

  • Mfr # DD-11B

  • Zoro # G515917449


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
212 Degrees F
Standard Bore
7/8 in
Outside Diameter
1 3/4 in
Number of Joints
Double
Yoke Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD-11B
Zoro #
G515917449
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1 3/4 in
Yoke Length
2 1/2 in
Outside Dia.
1 3/4 in
Joint Diameter
1 3/4 in
Bore Diameter
7/8 in
Length through Bore
1 3/8 in
Maximum Bore Diameter
1 1/4 in
Overall Length
10 in
Coupling Size
DD-11B

Description

Double Universal Joint, Coupling Size DD-11B, Overall Length 10 in, Maximum Bore Diameter 1 1/4 in, Maximum Operating Angle 50 Degrees , Yoke Length 2 1/2 in, Boot Material Not Applicable, Bore Diameter 7/8 in, Number of Joints Double, Joint Diameter 1 3/4 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 3/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 3/8 in, Break Torque 10,680 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.