Double Universal Joint, 7 in L, 1,750 RPM

  • Mfr # DD-7B

  • Zoro # G815917446


product price:  $380.99
/ea
Free Shipping & Returns

Key Features

Break Torque
2,880 in-lb
Yoke Length
1 3/4 in
Joint Diameter
1 1/8 in
Length through Bore
1 in
Weight
1.53 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD-7B
Zoro #
G815917446
UPC #
-
Country of Origin
United States

Dimensions

Yoke Length
1 3/4 in
Joint Diameter
1 1/8 in
Length through Bore
1 in
Maximum Bore Diameter
7/8 in
Bore Diameter
9/16 in
Overall Length
7 in
Coupling Size
DD-7B
Outside Dia.
1 1/8 in
Outside Diameter
1 1/8 in

Details

Break Torque
2,880 in-lb
Weight
1.53 lb
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Angle
50 Degrees
Static Breaking Torque (In.-Lb.)
2880
System of Measurement
Inch
Booted
No
Number of Joints
Double
U-Joint Material
Carbon Steel
Maximum Operating Temperature
212 Degrees F
Zero Backlash
No
Max. Bore
7/8 in
Joint Type
Pin & Block
Item
Double Universal Joint
Maximum Speed
1,750 RPM
Bore Type
Round
Standard Bore
9/16 in

Description

Double Universal Joint, Coupling Size DD-7B, Overall Length 7 in, Maximum Bore Diameter 7/8 in, Maximum Operating Angle 50 Degrees , Yoke Length 1 3/4 in, Boot Material Not Applicable, Bore Diameter 9/16 in, Number of Joints Double, Joint Diameter 1 1/8 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/8 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 in, Break Torque 2,880 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.