Zoro Homepage

Jaw Coupling Hub, 2.546875" O.D.

  • Mfr # 68514411342

  • Zoro # G216035671


product price: $33.99
/ea

Key Features

Keyway Width
1/4 in
Coupling Size
L099
Shaft Locking Type
Set Screw
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Horsepower @ 100 RPM
0.504 (Buna N Rubber), 0.7572 (Urethane), 1.256 (Hytrel and Bronze)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514411342
Zoro #
G216035671
UPC #
0685144113429
Country of Origin
United States

Dimensions

Keyway Width
1/4 in
Coupling Size
L099
Minimum Bore Diameter
7/16 in
Keyway Depth
1/8 in
Coupling Overall Length
2 27/32 in
Bore Diameter
1 in
Length through Bore
1.1 in
Hub Diameter
2 35/64 in
Maximum Bore Diameter
1 3/16 in
Outside Diameter
2 35/64 in

Description

Jaw Coupling Hub, Coupling Size L099, Outside Diameter 2 35/64 in, Coupling Overall Length 2 27/32 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.504 (Buna N Rubber), 0.7572 (Urethane), 1.256 (Hytrel and Bronze), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.