Universal Joint, 18.125" L, Double Joint
Mfr # DD-14B
Zoro # G316035373
product price: $2,535.99
/ea
Free Shipping & Returns
Key Features
Overall Length
18 1/8 in
Weight
27.55 lb
Bore Diameter
2 in
Break Torque
65,400 in-lb
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DD-14B
Zoro #
G316035373
UPC #
0685144172242
Country of Origin
United States
Dimensions
Overall Length
18 1/8 in
Bore Diameter
2 in
Length through Bore
2 3/4 in
Joint Diameter
3 in
Yoke Length
4 9/16 in
Coupling Size
DD-14B
Maximum Bore Diameter
2 in
Outside Diameter
3 in
Details
Weight
27.55 lb
Item
Universal Joint
Break Torque
65,400 in-lb
System of Measurement
Inch
Maximum Operating Angle
25 Degrees
U-Joint Material
Carbon Steel
Booted
No
Number of Joints
Double
Joint Type
Pin & Block
Maximum Operating Temperature
212 Degrees F
Bore Type
Round
Maximum Speed
1,750 RPM
Minimum Operating Temperature
-20 Degrees F
Description
Universal Joint, Coupling Size DD-14B, Overall Length 18 1/8 in, Maximum Bore Diameter 2 in, Maximum Operating Angle 25 Degrees , Yoke Length 4 9/16 in, Boot Material Not Applicable, Bore Diameter 2 in, Number of Joints Double, Joint Diameter 3 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 3 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 2 3/4 in, Break Torque 65,400 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.