Lovejoy
Universal Joint, Bored D, 3/8 In Bore
Mfr # D-4BSS
Zoro # G2482417
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bored D
- Outside Dia. 3/4 in
- Standard Bore 3/8 in
- Max. Bore 5/8 in
- Overall Length 2 11/16 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 94" Outside Length, 1/2" Top Width, 1 Ribs (AX92)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (324-388)
- NATIONAL Small Bore Inch Seal, 471549 (471549)
- CLESCO 3/4" ID 2 Bolt Flange Mount Press Steel-Hvy, Ball Bearing (F2PH-BL-075)
- LOVEJOY Solid U Joint (D-4)
- LOVEJOY U Joint, 1/4 In (D-2B)
- LOVEJOY Universal Joint, Bored D, 3/4 In Bore (D-10B 3/4BE kw/ss)
- LOVEJOY Universal Joint, Bored D, 5/8 x 3/4 Bore (D-8B 5/8 x 3/4 kw/ss)
- LOVEJOY U Joint, 3/8 In (D-4B)
- LOVEJOY Universal Joint, Bored D, 3/4 In Bore (D-8B 3/4BE kw/ss)
- MIDWEST FASTENER #10-32 Fine Thread Ball Joint Assemblies 6PK (31481)
- Lovejoy Universal Joints