Shop LOVEJOY

Universal Joint, Bored D, 5/8 In Bore

  • Mfr # 68514455190

  • Zoro # G2008614


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Type
Bored D
Outside Dia.
1 1/2 in
Standard Bore
5/8 in
Max. Bore
1 1/8 in
Static Breaking Torque (In.-Lb.)
7,920 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68514455190
Zoro #
G2008614
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1 1/2 in
Overall Length
4 1/4 in
Keyway Width
3/16 in
Keyway Depth
3/32 in
Outside Diameter
1 1/2 in
Joint Diameter
1 1/2 in
Bore Diameter
5/8 in
Length through Bore
1 3/16 in
Coupling Size
D-10B
Yoke Length
2 1/8 in
Maximum Bore Diameter
7/8 in
Screw Thread Size
1/4"-20

Details

Item
Universal Joint
Type
Bored D
Standard Bore
5/8 in
Max. Bore
1 1/8 in
Static Breaking Torque (In.-Lb.)
7,920 in-lb
Design
Pin and Block
Used For
Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM
Keyway
3/16 x 3/32 in
Construction
Steel
Groove
Standard Boot Retaining
Setscrew
1/4-20
Weight
1.58 lb
Break Torque
7,920 in-lb
Maximum Speed
1,750 RPM
Booted
No
Maximum Operating Angle
25 Degrees
U-Joint Material
Carbon Steel
Bore Type
Round Keyed
Number of Joints
Single
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-30 Degrees F
U-Joint Material Grade
303
System of Measurement
Inch
Joint Type
Pin & Block
Zero Backlash
No
Included Screws
(2) Set Screws

Description

Universal Joint, Coupling Size D-10B, Overall Length 4 1/4 in, Maximum Bore Diameter 7/8 in, Maximum Operating Angle 25 Degrees , Yoke Length 2 1/8 in, Boot Material Not Applicable, Bore Diameter 5/8 in, Number of Joints Single, Joint Diameter 1 1/2 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/2 in, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 3/16 in, Break Torque 7,920 in-lb, System of Measurement Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.