Colorimeter, Digital
- Mfr # 214020
- Zoro # G4763832
product price:Â
$
1,885.99
/ea
Free Shipping & Returns
Key Features
Manufacturers Warranty Length
2 yr
Includes
13 mm Vial Adapter, 16 mm Vial Adapter, (3) 16 mm Vials, (3) 24 mm Vials, 11 cm Brush, 13 cm Stirring Rod, Carrying Case, Screwdriver
Display
LCD
Power Source
AA Batteries
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 214020
- Zoro #
- G4763832
- UPC #
- -
- Country of Origin
- Germany
- Item
- Colorimeter
- Includes
- 13 mm Vial Adapter, 16 mm Vial Adapter, (3) 16 mm Vials, (3) 24 mm Vials, 11 cm Brush, 13 cm Stirring Rod, Carrying Case, Screwdriver
- Display
- LCD
- Power Source
- AA Batteries
- Range
- Resolution
- 0.005 A
- Accuracy
- 2 %
- Type
- Multi-Parameter
- Product Type
- Colorimeter
- Test Parameters
- Display Type
- Digital
- Power Source - TS Only
- AA Batteries
- Power Source - old
- AA Batteries
Dimensions
- Manufacturers Warranty Length
- 2 yr
- Manufacturer Warranty Length
- 2 yr
- Wavelengths
- 430 nm, 660 nm
Description
Colorimeter, Multi-Parameter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.