Dipslide, PK10
- Mfr # 56B011110
- Zoro # G5104569
product price:Â
$
63.19
/pk of 10, $6.32/ea
Key Features
Types of Bacteria Tested For - Dip Slides
A. hydrophila, E. coli, P. fluorescens, Strep. Pyogenes
Testing Medium
Fluids, Surfaces
Agar Type - Dip Slides
R2A
Shelf Life - Months
4 to 9 mo
Range - Dip Slides
100 to 1,000,000 cfu/mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56B011110
- Zoro #
- G5104569
- UPC #
- -
- Country of Origin
- United Kingdom
Details
- Item
- Dipslide
- Types of Bacteria Tested For - Dip Slides
- A. hydrophila, E. coli, P. fluorescens, Strep. Pyogenes
- Testing Medium
- Fluids, Surfaces
- Agar Type - Dip Slides
- R2A
- Shelf Life - Months
- 4 to 9 mo
- Range - Dip Slides
- 100 to 1,000,000 cfu/mL
- For Use With
- 49AW05, 49AW06
- Testing Range
- 100 to 1,000,000 cfu/mL
- Types of Bacteria Tested For
- A. hydrophila, E. coli, P. fluorescens, Strep. Pyogenes
- Agar Type
- R2A
- Shelf Life - Maximum
- 9 mo
- Compatible Testing Bacteria
- A. hydrophila, E.coli, P. fluorescens, Strep. Pyogenes
- Shelf Life - Minimum
- 4 mo
- Contamination Testing Level - Minimum
- 100 CFU/mL
- Contamination Testing Level - Maximum
- 1,000,000 CFU/mL
Description
Dipslide, Agar Type R2A, Testing Range 100 to 1,000,000 cfu/mL, Shelf Life - Months 4 to 9 mo, Types of Bacteria Tested For A. hydrophila, E. coli, P. fluorescens, Strep. Pyogenes, Testing Medium Fluids, Surfaces, For Use With 49AW05, 49AW06, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.