Shop ZORO SELECT
See all product information
Create Account
Carboy, LDPE, 532 mm H, White
- Mfr # 35015
- Zoro # G122869353
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Includes
Threaded Cap
Closure Type
Screw On Cap
For Use With
Storing Liquids
Body Material
LDPE
Closure Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35015
- Zoro #
- G122869353
- UPC #
- 840287260748
- Country of Origin
- India
- Includes
- Threaded Cap
- Closure Type
- Screw On Cap
- For Use With
- Storing Liquids
- Body Material
- LDPE
- Closure Material
- Polypropylene
- Item
- Carboy
- Capacity - Metric
- 20 L
- Body Color
- White
- Brim Capacity
- 20 L
- Autoclavable
- No
- Includes Graduations
- Graduations Included
- Product Type
- Carboy
- Clarity
- Translucent
- Shape
- Cylindrical
- Handle Style
- Shouldered
- Basic Material
- Plastic
- Capacity - English
- 5.28 gal
- Features
- Semi Buttress Thread Design
- Standards
- BPA Free, ISO 10993, TSE/BSE Compliant, FDA Compliant, USP Class VI Materials
- Includes Closure
- Yes
- Front Closure
- Screw On Cap
Dimensions
- Screw Closure Size
- 83 mm
- Body Diameter
- 285 mm
- Overall Height - Metric
- 532 mm
- Fits Chest Size
- Semi Buttress Thread Design
Description
Carboy, Body Material LDPE, Autoclavable No, Body Diameter 285 mm, Capacity - Metric 20 L, Capacity - English 5.28 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric Not Applicable, Closure Liner Material Not Applicable, Overall Height - Metric 532 mm, Screw Closure Size 83 mm, Body Color White, Shape Cylindrical, Basic Material Plastic, Clarity Translucent, Includes Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.