Shop LOVIBOND
See all product information
Create Account
Water Quality Reagents, PK100
- Mfr # 535800
- Zoro # G523781919
product price:Â
$
200.99
/pk of 100, $2.01/ea
Free Shipping & Returns
Key Features
Quantity
1
Application
Disinfection Control, Drinking Water Treatment, Food and Beverage, Pool Water Control
Storage Temperature - Maximum
68 Degrees F
Storage Temperature
Room Temperature
Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 535800
- Zoro #
- G523781919
- UPC #
- -
- Country of Origin
- Germany
- Quantity
- 1
- Item
- Water Quality Reagents
- Application
- Disinfection Control, Drinking Water Treatment, Food and Beverage, Pool Water Control
- Storage Temperature - Maximum
- 68 Degrees F
- Storage Temperature
- Room Temperature
- Color
- Colorless
- Product Type
- Monochloramine Set
- Features
- Measure Monochloramines and Free Ammonia with One Test, Powder Packs are Easy to Handle, Open and Dispense
- CAS Number
- 1310-73-2, 7681-51-9
- Form
- Powder
- Special Information
- Easy to Handle, Open and Dispense, Measure Monochloramines and Free Ammonia with One Test
- Container Material
- Plastic
- Container Type
- Pouch
- Compatible Product Type
- Colorimeters
- Wire Color
- Colorless
Description
Water Quality Reagents, Concentration Not Applicable, CAS Number 1310-73-2, 7681-51-9, Chemical Grade Reagent, Chemical Family Type Reagent, Shelf Life Not Applicable, Special Information Easy to Handle, Open and Dispense, Measure Monochloramines and Free Ammonia with One Test, Package Quantity 100
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.