Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # G25200-500.0
- Zoro # G924790312
product price:
$
251.99
/ea
Free Shipping & Returns
Key Features
Product Type
L-Glutamic Acid Potassium Salt Monohydrate
Molecular Weight
203.23 g/mol
Calibration Certificate
No
Chemical Properties
BSE/TSE Free, Monohydrate
CAS Number
6382-01-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G25200-500.0
- Zoro #
- G924790312
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Product Type
- L-Glutamic Acid Potassium Salt Monohydrate
- Molecular Weight
- 203.23 g/mol
- Calibration Certificate
- No
- Chemical Properties
- BSE/TSE Free, Monohydrate
- CAS Number
- 6382-01-0
- Solubility Type
- Water
- Quantity
- 1
- Container Type
- Can
- Volume
- 500 g
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Purity
- 98 %
- Shelf Life
- 24 mo
- Chemical Formula
- C5H8KNO4 ¿ H2O
- Color
- White
- Form
- Powder
- Storage Temperature
- Room Temperature
- Application
- Research or Further Manufacturing Use Only
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Plastic
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 6382-01-0, Molecular Weight 203.23 g/mol, Chemical Formula C5H8KNO4 ¿ H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.