Shop LOVIBOND
See all product information
Create Account
Water Quality Reagents, PK100
- Mfr # 536010
- Zoro # G523782190
product price:Â
$
267.99
/pk of 100, $2.68/ea
Free Shipping & Returns
Key Features
Application
Waste water, Water
Quantity
1
Product Type
Reagents
Container Type
Pouch
Form
Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 536010
- Zoro #
- G523782190
- UPC #
- -
- Country of Origin
- Germany
- Item
- Water Quality Reagents
- Application
- Waste water, Water
- Quantity
- 1
- Product Type
- Reagents
- Container Type
- Pouch
- Form
- Powder
- Container Material
- Plastic
- Compatible Product Type
- Colorimeters
- Color
- White
- CAS Number
- 100-97-0, 7681-57-4, 7775-14-6
- Wire Color
- White
Description
Water Quality Reagents, Concentration Not Applicable, CAS Number 100-97-0, 7681-57-4, 7775-14-6, Chemical Grade Reagent, Chemical Family Type Reagent, Shelf Life Not Applicable, Special Information Not Applicable, Package Quantity 100
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.