Shop SPECTRUM
See all product information
Create Account
Reagent Alcohol, Denatured, 4L
- Mfr # HS002-4LTPL55
- Zoro # G8060801
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Shelf Life
24 mo
Shipping Restrictions
UN1987, Alcohol, n.o.s. (Denatured Ethanol), 3, PG II
Chemical Container Material
Plastic
Chemical Container Type
Jug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS002-4LTPL55
- Zoro #
- G8060801
- UPC #
- -
- Country of Origin
- United States
- Item
- Denatured Reagent Alcohol
- Form
- Liquid
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1987, Alcohol, n.o.s. (Denatured Ethanol), 3, PG II
- Chemical Container Material
- Plastic
- Chemical Container Type
- Jug
- Chemical Grade
- Lab, Reagent
- Container Type
- Jug
- Application
- Histology Laboratories
- Chemical Formula
- C2H5OH
- Color
- Colorless
- Molecular Weight
- 46.07 F.W; 32.04 F.W; 60.11 F.W
- CAS Number
- 64-17-5, 67-56-1, 67-63-0
- Product Type
- Denatured Reagent Alcohol
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 4 L
- Quantity
- 1
- REMOVE - Previous PI Node
- R
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Denatured Reagent Alcohol, Concentration Not Applicable, CAS Number 64-17-5, 67-56-1, 67-63-0, Molecular Weight 46.07 F.W; 32.04 F.W; 60.11 F.W, Chemical Formula C2H5OH, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Lab, Reagent, Chemical Container Size 4 L, Chemical Family Type Alcohol, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1987, Alcohol, n.o.s. (Denatured Ethanol), 3, PG II, Standards Not Applicable
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.