Shop SPECTRUM
See all product information
Create Account
n-Butyl Acetate, Reagent, ACS, 20L
- Mfr # B1182-20LTMT56
- Zoro # G7937233
product price:Â
$
1,057.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
116.16
Chemical Container Type
Drum
Chemical Formula
C6H12O2
CAS Number
123-86-4
Shipping Restrictions
UN1123, Butyl acetate, 3, PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1182-20LTMT56
- Zoro #
- G7937233
- UPC #
- -
- Country of Origin
- United States
- Item
- n-Butyl Acetate
- Molecular Weight
- 116.16
- Chemical Container Type
- Drum
- Chemical Formula
- C6H12O2
- CAS Number
- 123-86-4
- Shipping Restrictions
- UN1123, Butyl acetate, 3, PG II
- Chemical Container Material
- Metal
- Shelf Life
- 24 mo
- Chemical Grade
- ACS Reagent
Dimensions
- Chemical Container Size
- 20 L
Description
n-Butyl Acetate, CAS Number 123-86-4, Molecular Weight 116.16, Chemical Formula C6H12O2, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade ACS Reagent, Chemical Container Size 20 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1123, Butyl acetate, 3, PG II
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.