Water Quality Test Kit
- Mfr # 147291
- Zoro # G4678825
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Type
Test Kit
Number of Tests
30
Range
0 to 10 mg/L
Includes
Color Disc, Reagents, Sample Vial
Sensitivity
2 mg/L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 147291
- Zoro #
- G4678825
- UPC #
- -
- Country of Origin
- Germany
- Item
- Water Quality Test Kit
- Type
- Test Kit
- Number of Tests
- 30
- Range
- 0 to 10 mg/L
- Includes
- Color Disc, Reagents, Sample Vial
- Sensitivity
- 2 mg/L
- Test System
- Tablet
- Replacement Reagents
- RT306-0, RT307-0 or RS3060 Kit
- Product Type
- Water Quality Test Kit
- Number of Pieces
- 64
- Test Parameters
- Molybdate
Description
Water Quality Test Kit, Test Kit, Range 0 to 10 mg/L, Sensitivity 2 mg/L, Test System Tablet, Number of Tests 30, Replacement Reagents RT306-0, RT307-0 or RS3060 Kit, Includes Color Disc, Reagents, Sample Vial
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.