This item is Discontinued.

Lps 10 oz Food Grade Silicone Lubricants, 12PK 428-01716

10 oz Food Grade Silicone Lubricants, 12PK (Discontinued)

  • Mfr # 428-01716
  • Zoro # G216378563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428-01716
Zoro #
G216378563
UPC #
-
Country of Origin
China

Description

Features Dry film will not attract dust or dirt Provides excellent lubrication Contains silicone Pack of 12 Specifications Applicable Materials: Rubber, Plastic, Most Metals Capacity Volume: 10 oz Packing Type: Aerosol Can Resistance: Dirt & Dust Temp. Range Max: 500 deg F Type: Mold Release Silicone Weight: 12.86 lbs

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.