Zoro Homepage

11 oz Aerosol Lubricant Greaseless, 12PK

  • Mfr # 428-00116

  • Zoro # G216378174


product price: $253.99
/pk 12, $21.17/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428-00116
Zoro #
G216378174
UPC #
-
Country of Origin
China

Description

Features Displaces moisture Dries fast and resists oil, dust and dirt build-up Ideal for delicate mechanisms Pack of 12 Specifications Color: Pale Amber Capacity Volume: 11 oz Packing Type: Aerosol Can Flash Point: 175 deg F VOC: Less Than 25 % Odor/Scent: Characteristic Resistance: Oil, Dust, Dirt, Moisture, Corrosive Process & Grease Gravity: 0.79 - 0.81 at 20 deg C Weight: 12.9 lbs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.