Shop LPS
See all product information
Create Account
All-Purpose Cleaner
- Mfr # 05528
- Zoro # G625066358
product price:Â
$
15.15
/ea
Key Features
Primary Chemical
None
VOC Content
0%
Container Type
Trigger Spray Bottle
Butyl Free
Yes
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05528
- Zoro #
- G625066358
- UPC #
- 078827055282
- Country of Origin
- United States
Dimensions
- Container Size
- 946 mL
Details
- Item
- All-Purpose Cleaner
- Primary Chemical
- None
- VOC Content
- 0%
- Container Type
- Trigger Spray Bottle
- Butyl Free
- Yes
- Cleaner Form
- Liquid
- Cleaner Chemical Product Grouping
- Industrial Cleaner/Degreaser
- Nonflammable
- Yes
- pH Level
- 11.8
- Surfaces for Use On
- Aluminum, Chrome, Counters, Floors, Machinery, Painted Surfaces, Soft Metals, Spot Cleaning, Vents, Walls
- Color
- Light Yellow
- Standards
- NSF International, C1
- NSF Rating
- C1 - Registration
- pH Value
- Alkaline
- Fragrance
- Sassafras
Description
All-Purpose Cleaner, Industrial Cleaner/Degreaser, Surfaces for Use On Aluminum, Chrome, Counters, Floors, Machinery, Painted Surfaces, Soft Metals, Spot Cleaning, Vents, Walls, Trigger Spray Bottle, 946 mL, Fragrance Sassafras, Ready to Use/Concentrated Ready to use, Primary Chemical None, Liquid, Standards NSF International, C1, Color Light Yellow, Butyl Free Yes, VOC Content 0 Percent, Flash Point Not Applicable, NSF Rating C1 - Registration, pH Level 11.8, pH Value Alkaline, Nonflammable Yes
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.