Zoro Homepage

Copper Anti-Seize, Jar, 16 oz. Net Weight

  • Mfr # 02910

  • Zoro # G6397417


product price: $40.79
/ea

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
VOC Content
0%
Specific Gravity
1.00-1.20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02910
Zoro #
G6397417
UPC #
078827029108
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Item
General Purpose Anti-Seize
VOC Content
0%
Specific Gravity
1.00-1.20
Color
Copper
Flash Point
429 Degrees F
Application
For Use On Bushings, Chains, Engines, Flanges, Furnaces, Heat Exchangers, Manifolds, Nuts and Bolts, Reactors, Screws, Studs, Taps, Turbines, Valve Stems
Container Type
Brush-Top Can
Odorless
No
Metal Free
No
Maximum Pressure
Not Rated
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Flammability
Flammable
Operating Temp. Range
-65 Degrees to 1800 Degrees F
Military Standard
MIL-PRF-907E
Conductivity
Conductive
Base Anti-Seize Compound
Copper
Odor
Not Odorless
Operating Temperature - Minimum
-65 Degrees F
Operating Temperature - Maximum
1,800 Degrees F
Container Capacity
1 lb
Primary Additives
No Additives

Description

General Purpose Anti-Seize, 1 lb, Brush-Top Can, Copper, Paste, -65 Degrees F, 1,800 Degrees F, LPS, Copper, Flammable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.