Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lubricant, 11oz, Aerosol, 248F

  • Mfr # 57316

  • Zoro # G910802241


product price: $16.19
/ea

Key Features

Container Type
Aerosol Can
NSF Rating
H1
Color
Colorless
Flammability
Flammable
Standards
FDA Regulation 21 C.F.R. 178.3570, NSF H1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57316
Zoro #
G910802241
UPC #
-
Country of Origin
United States

Details

Item
Penetrating Lubricant
Container Type
Aerosol Can
NSF Rating
H1
Color
Colorless
Flammability
Flammable
Standards
FDA Regulation 21 C.F.R. 178.3570, NSF H1
Operating Temp. Range
-58 Degrees F to 248 Degrees F
VOC Content
24 %
50 State VOC Compliant
Yes
USDA Certified Biobased Product
Not USDA Certified Biobased Product
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
Flash Point
140 Degrees F
Operating Temperature - Minimum
-58 Degrees F
Base Lubricant
Mineral Oil
Odor
Not Odorless
Container Capacity
11 oz
Primary Additives
No Additives
Operating Temperature - Maximum
248 Degrees F

Description

Penetrating Lubricant, LPS, Net Fill 11 oz, Container Size 11 oz, Aerosol Can, Mineral Oil, Min. Operating Temp. -58 Degrees F, Max. Operating Temp. 248 Degrees F, H1 NSF Rating, Yes 50 State VOC Compliant, 24 Percent VOC Content, Clear, Odorless No, Flammable, Extremely Flammable Aerosol (Category 1), Flash Point 140 Degrees F, FDA Regulation 21 C.F.R. 178.3570, NSF H1, USDA Certified Biobased Product Not USDA Certified Biobased Product

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.