Shop LPS
See all product information
Create Account
Lubricant, 16 oz, Can, Yellow
- Mfr # 00116
- Zoro # G312513547
product price:Â
$
21.15
/ea
Sold in multiples of 12 for
$253.80
Key Features
Container Type
Can
Container Capacity
16 oz
Color
Yellow
Application
Delicate Mechanisms, Ignition Systems, Precision Equipment, Switchgear
Net Weight
11 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00116
- Zoro #
- G312513547
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Lubricant
- Container Type
- Can
- Container Capacity
- 16 oz
- Color
- Yellow
- Application
- Delicate Mechanisms, Ignition Systems, Precision Equipment, Switchgear
- Net Weight
- 11 oz
Description
LPS 1 Premium Lubricant, Style: Aerosol Can, Size: 16 oz - Net 11 oz, For: Locks, precision equipment and electrical devices, Packaging Qty: 1 per each - 12 per case -
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.