Shop LPS
See all product information
Create Account
Lubricant, Aerosol Spray Can, Light Brown, 12 PK
- Mfr # 428-90116
- Zoro # G422458677
product price:Â
$
241.99
/pk of 12, $20.17/ea
Free Shipping & Returns
Key Features
Container Type
Aerosol Spray Can
Color
Light Brown
Application
Cables, Circuit Breakers, Electronic Motors, Elect
Net Weight
11 oz
Aerosol Container Delivery Method
Rigid Straw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 428-90116
- Zoro #
- G422458677
- UPC #
- 078827901169
- Country of Origin
- United States
Details
- Item
- Lubricant
- Container Type
- Aerosol Spray Can
- Color
- Light Brown
- Application
- Cables, Circuit Breakers, Electronic Motors, Elect
- Net Weight
- 11 oz
- Aerosol Container Delivery Method
- Rigid Straw
- Container Capacity
- 11 oz
Description
MAX 1,Dry Lubricant and Water Displacer, 11 wt oz, Aerosol Can with Straw Actuator
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.