Shop LS ELECTRIC

Industrial Grade, Variable Speed / Frequency Drive VSD/VFD / Inverter, LSIS S100 series -

  • Mfr # LSLV0220S100-4EXFNS,IP66

  • Zoro # G515982157


product price:  $5,462.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LSLV0220S100-4EXFNS,IP66
Zoro #
G515982157
UPC #
-
Country of Origin
Korea, Republic of

Description

Variable Speed / Frequency Drive VSD/VFD / Inverter - LSIS S100 series - Rated input voltage 3-phase 380V-480V - Rated power 30HP - IP66 / NEMA 4X - with 7 segments Keypad - EMC filter built-in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.