Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black/Green

  • Mfr # ATV630D37M3US
  • Zoro # G722730800

product price: 
$
9,755.99
/ea
Free Shipping & Returns

Key Features

Output Power - Kilowatt - Maximum
30 kW, 37 kW
Adjustable Deceleration Time
0.01 to 9999 sec
Output Voltage
200-240V AC
Overall Width
290 mm
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D37M3US
Zoro #
G722730800
UPC #
-
Country of Origin
United States
Output Power - Kilowatt - Maximum
30 kW, 37 kW
Adjustable Deceleration Time
0.01 to 9999 sec
Output Voltage
200-240V AC
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Input Voltage
200-240V AC
Output Type
Analog, Digital, Relay
Output Phase
Three
Includes EMI Filter
Yes
Control Type
PLC
Number of Outputs - Digital
0
Application
Process and Utilities
Accepts External Control Inputs
Yes
Includes Ethernet Port
Yes
Number of Outputs - Analog
2
Output Frequency - Minimum
0.1 Hz
IP Rating
IP21
Start/Stop Control
Programmable
Includes Brake Chopper
No
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Output Current - Maximum
149 A
Product Type
Variable Frequency Drive
Input Phase
Three
Series
Altivar Process ATV600
Input Frequency
60/50 Hz
Number of Inputs - Analog
3
Torque Application
Constant Torque, Variable Torque
Includes Communication Port
Yes
Color
Black/Green
Line Contactor Design
With Line Contactor
Style
Chassis
Number of Inputs - Digital
8
Item
Variable Speed Drive
Dynamic Braking
No
Input Type
Analog, Digital
Number of Outputs - Relay
3
Adjustable Acceleration Time
0.01 to 9999 sec
Output Frequency - Maximum
500 Hz
Bypass Design
No Bypass
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Output Horsepower
40 hp, 50 hp
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Width
290 mm
Overall Depth
323 mm
Overall Height
922 mm

Description

Variable Speed Drive, Input Voltage 200-240V AC, Input Frequency 60/50 Hz, Output Voltage 200-240V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.