Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930C22N4C
  • Zoro # G813302305

product price: 
$
32,386.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Start/Stop Control
Programmable
Digital Readout
Output Current; Output Frequency; Output Voltage
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Input Frequency
60/50 Hz
Enclosure
Open
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930C22N4C
Zoro #
G813302305
UPC #
3606481154750
Country of Origin
China
Item
Variable Frequency Drive
Start/Stop Control
Programmable
Digital Readout
Output Current; Output Frequency; Output Voltage
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Input Frequency
60/50 Hz
Enclosure
Open
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Dynamic Braking
No
Control Type
Local and Remote
With Bypass / No Bypass
No Bypass
Input Voltage
480V AC
Output Voltage
480V AC
Adjustable Deceleration Time
0.01 to 9,999 sec
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Phase AC
Three
Control Method
Local and Remote
With Line Contactor / No Line Contactor
With Line Contactor
Input Phase AC
Three
Output Frequency Range
599 Hz
Brake Chopper Included
No
Torque Application
Constant Torque, Variable Torque
Application
Industrial
Ethernet Port Included
Yes
Output Type
Analog, Digital
Input Voltage Range
380V AC to 480V AC
Number of Inputs
(10) Digital, (3) Analog
Input Type
Analog, Digital
Series
ATV930
Number of Outputs
(2) Analog, (2) Digital
Output Voltage Range
380V AC to 480V AC
Maximum Output Current
427 A
Color
Black/Green
Style
Compact
Maximum Output Power
350 hp
Enclosure Rating
IP21
Product Type
Variable Frequency Drive
Bypass Design
No Bypass
Output Phase
Three
Includes Ethernet Port
Yes
Number of Inputs - Digital
10
Output Frequency - Maximum
599 Hz
Number of Outputs - Digital
2
Output Current - Maximum
427 A
Output Horsepower
350 hp
Input Phase
Three
Line Contactor Design
With Line Contactor
IP Rating
IP21
Number of Outputs - Analog
2
Number of Inputs - Analog
3
Includes Brake Chopper
No
Output Frequency - Minimum
599 Hz
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
47 in
Overall Depth
15 in
Overall Width
17 3/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 350 hp, Maximum Output Current 427 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.