Shop LS ELECTRIC

Industrial Grade, VFD, 5.4hp, 380-480VAC, 3 Phase, 9A, IP20, No EMC Filter, No DC Reactor,

  • Mfr # LSLV0040S100-4EONNS

  • Zoro # G515982140


product price:  $1,264.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LSLV0040S100-4EONNS
Zoro #
G515982140
UPC #
-
Country of Origin
Korea, Republic of

Description

VFD, 5.4hp, 380-480VAC, 3 Phase, 9A, IP20, No EMC Filter, No DC Reactor, 5.51x5.04x5.71The S100 series represents a versatile industrial drive, offering both V/F and sensorless vector control, covering a power range from 1/2 to 100 hp. It is adept for both constant torque and variable torque applications, showcasing its dual-rating capability.Key advancements in the S100 series encompass features like power loss ride-through and STO Safe Torque Off relay, alongside PID control for precise process management. It also supports various communication protocols, enhancing its connectivity and integration capabilities.A notable design aspect of the S100 series is its heatsink positioned at the back, also known as flange mount, facilitating external heatsink attachment. This design choice is crucial as it forms a NEMA 12 dust-tight enclosure by placing the heat dissipation externally, potentially reducing or eliminating the need for air conditioning within the enclosure.Additionally, the S100 series offers models enclosed in NEMA 4X housings, available for power capacities ranging from 1/2 to 30 hp, ensuring enhanced protection in harsh environments.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.