Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV650D30N4EU
  • Zoro # G413302323

product price: 
$
7,514.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Input Frequency
60/50 Hz
Standards
ATEX INERIS, ATEX Zone, Bureau Veritas, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL Listed, UV
Start/Stop Control
Programmable
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Voltage
480V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV650D30N4EU
Zoro #
G413302323
UPC #
3606480907029
Country of Origin
China
Input Frequency
60/50 Hz
Standards
ATEX INERIS, ATEX Zone, Bureau Veritas, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL Listed, UV
Start/Stop Control
Programmable
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Voltage
480V AC
Input Voltage
480V AC
Item
Variable Frequency Drive
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Enclosure
Totally Enclosed
With Bypass / No Bypass
No Bypass
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Output Frequency Range
0.1 to 500 Hz
Control Type
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Adjustable Deceleration Time
0.01 to 9,999 sec
Adjustable Acceleration Time
0.01 to 9,999 sec
With Line Contactor / No Line Contactor
With Line Contactor
Dynamic Braking
No
Output Phase AC
Three
Input Phase AC
Three
Ethernet Port Included
Yes
Output Type
Analog
Series
ATV650
Input Voltage Range
380V AC to 480V AC
Torque Application
Constant Torque, Variable Torque
Number of Outputs
(2) Analog
Application
Fluids Management Processing and Energy Saving
Input Type
Analog, Digital
Number of Inputs
(3) Analog, (8) Digital
Brake Chopper Included
No
Output Voltage Range
380V AC to 480V AC
Maximum Output Power
40 hp
Maximum Output Current
61.5 A
Style
Compact
Color
Black/Green
Enclosure Rating
NEMA 12
Number of Inputs - Analog
3
Output Current - Maximum
61.5 A
Product Type
Variable Frequency Drive
Output Horsepower
40 hp
Includes Brake Chopper
No
Line Contactor Design
With Line Contactor
Number of Outputs - Digital
0
Bypass Design
No Bypass
Output Frequency - Maximum
0.1 Hz
Number of Inputs - Digital
8
Output Phase
Three
Includes Ethernet Port
Yes
Input Phase
Three
Output Frequency - Minimum
500 Hz
Number of Outputs - Analog
2
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
15 3/4 in
Overall Width
11 3/8 in
Overall Height
35 7/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 40 hp, Maximum Output Current 61.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.