Variable Speed Drive, Black/Green

  • Mfr # ATV630D90N4US
  • Zoro # G422730339
product price: 
$
15,035.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Number of Inputs - Digital
8
Output Frequency - Minimum
0.1 Hz
Output Type
Analog, Digital, Relay
Includes Ethernet Port
Yes
Number of Outputs - Analog
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D90N4US
Zoro #
G422730339
UPC #
-
Country of Origin
United States
Number of Inputs - Digital
8
Output Frequency - Minimum
0.1 Hz
Output Type
Analog, Digital, Relay
Includes Ethernet Port
Yes
Number of Outputs - Analog
2
Input Frequency
60/50 Hz
IP Rating
IP21
Dynamic Braking
No
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Number of Outputs - Digital
0
Includes Brake Chopper
No
Application
Process and Utilities
Output Horsepower
100 hp, 125 hp
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Item
Variable Speed Drive
Bypass Design
No Bypass
Output Frequency - Maximum
500 Hz
Input Phase
Three
Line Contactor Design
With Line Contactor
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Torque Application
Constant Torque, Variable Torque
Product Type
Variable Frequency Drive
Style
Chassis
Accepts External Control Inputs
Yes
Input Type
Analog, Digital
Number of Inputs - Analog
3
Series
Altivar Process ATV600
Includes EMI Filter
Yes
Input Voltage
380-480V AC
Number of Outputs - Relay
3
Output Phase
Three
Output Current - Maximum
173 A
Includes Communication Port
Yes
Color
Black/Green
Start/Stop Control
Programmable
Output Voltage
380-480V AC
Adjustable Deceleration Time
0.01 to 9999 sec
Adjustable Acceleration Time
0.01 to 9999 sec
Output Power - Kilowatt - Maximum
75 kW, 90 kW
Control Type
PLC
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Width
290 mm
Overall Height
922 mm
Overall Depth
323 mm

Description

Variable Speed Drive, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 380-480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews