ATV930, Black/Green

  • Mfr # ATV930D22N4US
  • Zoro # G322732365
product price: 
$
7,013.99
/ea
Free Shipping & Returns

Key Features

Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Number of Outputs - Relay
3
Torque Application
Constant Torque, Variable Torque
Color
Black/Green
Output Voltage
480V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV930D22N4US
Zoro #
G322732365
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
211 mm
Overall Depth
236 mm
Overall Height
545.9 mm

Details

Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Number of Outputs - Relay
3
Torque Application
Constant Torque, Variable Torque
Color
Black/Green
Output Voltage
480V AC
Item
ATV930
Accepts External Control Inputs
Yes
Number of Inputs - Analog
3
Bypass Design
No Bypass
Output Current - Maximum
46.3 A
Application
Industrial
Input Voltage
380-480V AC
Start/Stop Control
Programmable
Output Frequency - Maximum
599 Hz
Line Contactor Design
With Line Contactor
Series
Altivar Process ATV900
Style
Chassis
IP Rating
IP21
Output Phase
Three
Output Type
Analog, Digital, Relay
Includes Communication Port
Yes
Output Power - Kilowatt - Maximum
18.5 kW, 22 kW
Control Type
PLC
Number of Outputs - Digital
2
Product Type
Variable Frequency Drive
Number of Inputs - Digital
10
Output Horsepower
30 hp
Includes Brake Chopper
Yes
Dynamic Braking
No
Standards
CE, CSA, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, TUV, UL, UL 508C
Input Phase
Three
Number of Outputs - Analog
2
Input Frequency
60/50 Hz
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Adjustable Acceleration Time
0.01 to 9999 sec
Includes EMI Filter
Yes
Includes Ethernet Port
Yes
Adjustable Deceleration Time
0.01 to 9999 sec
Input Type
Analog, Digital
Wire Color
Black/Green
Container Type
Chassis

Description

ATV930, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews