Shop LS ELECTRIC
See all product information
Create Account
UTE100E Series 3 Pole MCCB. 100A Frame. 20A Trip Amperage. FTU - Fixed Trip Unit. 80% Con
- Mfr # 02050050UL
- Zoro # G523578175
product price:Â
$
1,141.99
/ea
Free Shipping & Returns
Key Features
Depth
6 in
Amps
20 A
Frame Size
100 A
Number of Poles
3 Pole
Interrupt Rating
50kAIC @ 240vAC / 25kAIC @ 480vAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02050050UL
- Zoro #
- G523578175
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Amps
- 20 A
- Number of Poles
- 3 Pole
- Interrupt Rating
- 50kAIC @ 240vAC / 25kAIC @ 480vAC
Dimensions
- Depth
- 6 in
- Frame Size
- 100 A
- Width
- 6 in
- Height
- 6 in
Description
02050050UL UTE100E Series 3 Pole MCCB. 100A Frame. 20A Trip Amperage. FTU - Fixed Trip Unit. 80% Continuous Duty. 50kAIC @ 240vAC / 25kAIC @ 480vAC. Bolt On Style (No Lugs). . UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.