Shop LS ELECTRIC
See all product information
Create Account
UTE100ET Series 3 Pole MCCB. 100A Frame. 100A Trip Amperage. FTU - Fixed Trip Unit. 100%
- Mfr # 02050141UL
- Zoro # G623578167
product price:Â
$
1,329.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3 Pole
Amps
100 A
Height
6 in
Width
6 in
Interrupt Rating
50kAIC @ 240vAC / 25kAIC @ 480vAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02050141UL
- Zoro #
- G623578167
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Number of Poles
- 3 Pole
- Amps
- 100 A
- Interrupt Rating
- 50kAIC @ 240vAC / 25kAIC @ 480vAC
Dimensions
- Height
- 6 in
- Width
- 6 in
- Frame Size
- 100 A
- Depth
- 6 in
Description
02050141UL UTE100ET Series 3 Pole MCCB. 100A Frame. 100A Trip Amperage. FTU - Fixed Trip Unit. 100% Continuous Duty. 50kAIC @ 240vAC / 25kAIC @ 480vAC. Lugs Line & Load Side. . UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.