Shop LS ELECTRIC
See all product information
Create Account
UTE100N Series 3 Pole MCCB. 100A Frame. 80A Trip Amperage. FTU - Fixed Trip Unit. 80% Con
- Mfr # 02050074UL
- Zoro # G823577663
product price:Â
$
1,439.99
/ea
Free Shipping & Returns
Key Features
Depth
6 in
Amps
80 A
Height
6 in
Frame Size
100 A
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02050074UL
- Zoro #
- G823577663
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Depth
- 6 in
- Height
- 6 in
- Frame Size
- 100 A
- Width
- 6 in
Details
- Amps
- 80 A
- Number of Poles
- 3 Pole
- Interrupt Rating
- 65kAIC @ 240vAC / 35kAIC @ 480vAC
Description
02050074UL UTE100N Series 3 Pole MCCB. 100A Frame. 80A Trip Amperage. FTU - Fixed Trip Unit. 80% Continuous Duty. 65kAIC @ 240vAC / 35kAIC @ 480vAC. Lugs Line & Load Side. . UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.