Shop LS ELECTRIC
See all product information
Create Account
UTE100NT Series 3 Pole MCCB. 100A Frame. 20A Trip Amperage. FTU - Fixed Trip Unit. 100% C
- Mfr # 02050244UL
- Zoro # G023577838
product price:Â
$
1,495.99
/ea
Free Shipping & Returns
Key Features
Amps
20 A
Number of Poles
3 Pole
Frame Size
100 A
Height
6 in
Interrupt Rating
65kAIC @ 240vAC / 35kAIC @ 480vAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02050244UL
- Zoro #
- G023577838
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Amps
- 20 A
- Number of Poles
- 3 Pole
- Interrupt Rating
- 65kAIC @ 240vAC / 35kAIC @ 480vAC
Dimensions
- Frame Size
- 100 A
- Height
- 6 in
- Depth
- 6 in
- Width
- 6 in
Description
02050244UL UTE100NT Series 3 Pole MCCB. 100A Frame. 20A Trip Amperage. FTU - Fixed Trip Unit. 100% Continuous Duty. 65kAIC @ 240vAC / 35kAIC @ 480vAC. Bolt On Style (No Lugs). . UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.