Shop LS ELECTRIC
See all product information
Create Account
UTS150H Series 3 Pole MCCB. 150A Frame. 60A Trip Amperage. ETS - Electronic Trip Unit Sta
- Mfr # 02070865UL
- Zoro # G523578151
product price:Â
$
2,896.99
/ea
Free Shipping & Returns
Key Features
Amps
60 A
Number of Poles
3 Pole
Depth
6 in
Features
LIG - Long Time + Instantaneous + Ground Fault
Interrupt Rating
100kAIC @ 240vAC / 65kAIC @ 480vAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02070865UL
- Zoro #
- G523578151
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Depth
- 6 in
- Width
- 6 in
- Frame Size
- 150 A
- Height
- 8 in
Details
- Amps
- 60 A
- Number of Poles
- 3 Pole
- Features
- LIG - Long Time + Instantaneous + Ground Fault
- Interrupt Rating
- 100kAIC @ 240vAC / 65kAIC @ 480vAC
Description
02070865UL UTS150H Series 3 Pole MCCB. 150A Frame. 60A Trip Amperage. ETS - Electronic Trip Unit Standard23. 80% Continuous Duty. 100kAIC @ 240vAC / 65kAIC @ 480vAC. Lugs Load Side Only. LIG - Long Time + Instantaneous + Ground Fault. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.