Shop LS ELECTRIC
See all product information
Create Account
UTS150L Series 3 Pole MCCB. 150A Frame. 100A Trip Amperage. FTU - Fixed Trip Unit. 80% Co
- Mfr # 02070135UL
- Zoro # G423577827
product price:Â
$
2,504.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Interrupt Rating
150kAIC @ 240vAC / 100kAIC @ 480vAC
Depth
6 in
Height
8 in
Amps
100 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02070135UL
- Zoro #
- G423577827
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Interrupt Rating
- 150kAIC @ 240vAC / 100kAIC @ 480vAC
- Amps
- 100 A
- Number of Poles
- 3 Pole
Dimensions
- Width
- 6 in
- Depth
- 6 in
- Height
- 8 in
- Frame Size
- 150 A
Description
02070135UL UTS150L Series 3 Pole MCCB. 150A Frame. 100A Trip Amperage. FTU - Fixed Trip Unit. 80% Continuous Duty. 150kAIC @ 240vAC / 100kAIC @ 480vAC. Lugs Line & Load Side. . UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.