UTS400N Series 3 Pole MCCB. 400A Frame. 350A Trip Amperage. FTU - Fixed Trip Unit. 80% Co
- Mfr # 02110027UL
- Zoro # G123577813
product price:Â
$
4,236.99
/ea
Free Shipping & Returns
Key Features
Interrupt Rating
65kAIC @ 240vAC / 35kAIC @ 480vAC
Amps
350 A
Height
12 in
Width
6 in
Depth
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02110027UL
- Zoro #
- G123577813
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Interrupt Rating
- 65kAIC @ 240vAC / 35kAIC @ 480vAC
- Amps
- 350 A
- Number of Poles
- 3 Pole
Dimensions
- Height
- 12 in
- Width
- 6 in
- Depth
- 6 in
- Frame Size
- 400 A
Description
02110027UL UTS400N Series 3 Pole MCCB. 400A Frame. 350A Trip Amperage. FTU - Fixed Trip Unit. 80% Continuous Duty. 65kAIC @ 240vAC / 35kAIC @ 480vAC. Bolt On Style (No Lugs). . UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.