UTS600L Series 3 Pole MCCB. 600A Frame. 400A Trip Amperage. ETS - Electronic Trip Unit St
- Mfr # 02130726UL
- Zoro # G523578199
product price:Â
$
16,851.99
/ea
Free Shipping & Returns
Key Features
Amps
400 A
Interrupt Rating
150kAIC @ 240vAC / 100kAIC @ 480vAC
Depth
6 in
Features
LI - Long Time + Instantaneous
Number of Poles
3 Pole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02130726UL
- Zoro #
- G523578199
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Depth
- 6 in
- Height
- 15 in
- Width
- 6 in
- Frame Size
- 600 A
Details
- Amps
- 400 A
- Interrupt Rating
- 150kAIC @ 240vAC / 100kAIC @ 480vAC
- Features
- LI - Long Time + Instantaneous
- Number of Poles
- 3 Pole
Description
02130726UL UTS600L Series 3 Pole MCCB. 600A Frame. 400A Trip Amperage. ETS - Electronic Trip Unit Standard33. 80% Continuous Duty. 150kAIC @ 240vAC / 100kAIC @ 480vAC. Lugs Line & Load Side. LI - Long Time + Instantaneous. UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.